Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Hand Dryer
Radiator D Series Electric Wi-Fi 770W 675 x 585 x 97mm White 7
By Rointe
Order Code:
ZT5051494S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-dryer/radiator-d-series-electric-wi-fi-770w-675-x-585-x-97mm-white-7/p/ZT5051494S
Add to quotation
View all Hand Dryer
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 770W 675X585X97MM WHITE 7 D Series Premium Wi-Fi DIW0770RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 770W 675 x 585 x 97mm White 7
Colour
White
Height
585mm
Depth
97mm
Width
675mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome