Skipper Safety Station (Wash/Ppe)

Order Code: ZT3082213S

£299.99 Inc VAT (20%)


Description

Capacity L: 0.45.
Capacity ml: 450.
Colour: Orange.
Depth mm: 500.
Height mm: 1000.
Material: Plastic.
Width mm: 500.Ideal for creating a portable standalone dispenser for PPE and hand sanitiser. Station includes a Skipper dummy unit on post and base with fillable hand sanistiser pump bottle and bracket, 1 x PPE dispenser tub and sign holder to add your own safety signs for sanitiser or PPE. PPE dispenser is ideal for disposable gloves, ear plugs, safety glasses or other small items.

See full description
Specifications for Skipper Safety Station (Wash/Ppe)
  • Colour
    Orange
  • Material
    Plastic
  • Capacity
    0.45L
  • Depth
    500mm
  • Height
    1000mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome