Skipper Safety Station (Wash/Waste)

Order Code: ZT3082277S

£269.99 Inc VAT (20%)


Description

Capacity L: 0.45.
Capacity ml: 450.
Colour: Orange.
Depth mm: 500.
Height mm: 1000.
Material: Plastic.
Width mm: 500.Ideal for creating a portable standalone dispenser for hand sanitiser and disposing of waste or used PPE. Station includes a Skipper dummy unit on post and base with fillable hand sanistiser pump bottle and bracket, 2 x waste bins and sign holder to add your own safety signs for sanitiser or PPE.

See full description
Specifications for Skipper Safety Station (Wash/Waste)
  • Colour
    Orange
  • Material
    Plastic
  • Capacity
    0.45L
  • Depth
    500mm
  • Height
    1000mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome