Skipper Waste & Safety Station

Order Code: ZT3082123S

£449.99 Inc VAT (20%)

Currently unavailable

Description

Capacity L: 0.45.
Capacity ml: 450.
Colour: Orange.
Depth mm: 500.
Height mm: 1000.
Material: Plastic.
Width mm: 500.Ideal for creating a portable standalone dispenser for PPE, hand sanitiser and disposing of waste or used PPE. Station includes a Skipper retractable belt barrier on post and base with fillable hand sanistiser pump bottle and bracket, 2 x PPE dispenser tubs, 2 x waste bins and sign holder to add your own safety signs for sanitiser or PPE. Retractable barrier can be used to direct staff or cordone off areas. PPE dispenser is ideal for disposable gloves, ear plugs, safety glasses or other small items.

See full description
Specifications for Skipper Waste & Safety Station
  • Colour
    Orange
  • Material
    Plastic
  • Capacity
    0.45L
  • Height
    1000mm
  • Depth
    500mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome