Steri-7 Xtra Hand Sanitiser and Surface Disinfectant Mini-Spray 100ml

Order Code: ZT3083742S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Capacity ml: 100.
Colour: White.
Consists of: Hand & surface sanitiser.
Container Type: Mini trigger spray bottle.
Fragrance: Fragrance free.
Type: Hand & surface sanitiser.Suitable for hands and cleaning surfaces. Kills up to 99.999% of common bacteria. Quick acting and tested against enveloped viruses (e.g Coronavirus, Hepatitis B, HIV) Suitable for use in healthcare environments. Contains Glycerin to look after your skin (Meets ISO 10993-10) . Alcohol free. Meets EN1500, EN13727, EN13624, EN14348 and EN13727. Size - 100ml.

See full description
Specifications for Steri-7 Xtra Hand Sanitiser and Surface Disinfectant Mini-Spray 100ml
  • Colour
    White
  • Fragrance
    Fragrance free
  • Product Type
    Hand & Surface Sanitiser
  • Type
    Hand & surface sanitiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome