Wet Wipe Station Refills

Order Code: ZT3077206S

£119.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 23.
Diameter mm: 23.
Height mm: 485.
Pack Quantity: 3.
Product Type: Wipes.
Type: Wipe.
Weight kg: 7.5.
Width mm: 23.Pack of 3 x 1000 wipes. Hand & handle wipes are specially formulated to be kind to hands but tough on germs and bacteria on surfaces. Hand & handle wipes will kill 99.9% of bacteria and viruses such as influenza, E Coli and Listeria. Odour neutralisers built in to remove petrol and diesel smells

See full description
Specifications for Wet Wipe Station Refills
  • Colour
    Blue
  • Pack Quantity
    3
  • Diameter
    23mm
  • Depth
    23mm
  • Height
    485mm
  • Width
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome