Deb-Stoko InstantFOAM Complete Hand Sanitiser


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

This convenient foam hand sanitiser quickly and effectively sanitises the hands leaving them soft and smooth. The hypoallergenic formula is suitable for the most sensitive skin types, independently tested to ensure reaction-free sanitising.

Alcohol-based and fragrance-free, this foam sanitiser has been developed for frequent use in healthcare and food handling environments without fear of dried-out skin.

Features and Benefits
• Non-tainting formula suitable for use when handling food
• Compatible with latex, vinyl, and nitrile gloves
• Effectively kills 99.999% of germs and viruses
• Fast-acting formula effectively sanitises within 15 seconds of application
• ECARF quality - suitable for sensitive and eczema-prone skin
• Free-from gelling agents that leave hands sticky after frequent use

See full description

Feature Attributes

Type:
Foam
Standards Met:
EN1276,EN13727,EN13624,EN12791,EN14476,EN1500,EN1650,EN14348
Series:
InstantFOAM®
Contains Alcohol:
Yes
Fragrance:
Fragrance Free
Size:
1 L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome