InstantFoam Complete 1L

Order Code: ZT1029285X

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Highly effective, perfume-free, dye-free alcohol-based foam hand sanitiser with moisturiser.
Use this hand sanitiser without water to kill 99.99% of many common germs in just 15 seconds. It provides a higher level of hand hygiene.

Perfume free
Dye free
Highly effective
Alcohol based
Contains moisturiser
Kills 99.99% of germs
For use with Deb InstantFOAM® TouchFREE Hand Sanitiser Dispenser - 6222951

See full description
Specifications for InstantFoam Complete 1L
  • Type
    Foam
  • Size
    1L
  • Contains Alcohol
    Yes
  • MFR Part No.
    DIS1000ML
  • Fragrance
    Fragrance Free
  • Package Type
    Refill Cartridge
  • Product Type
    Washroom Hand Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome