5L Alcohol Hand Sanitiser (Gel or Rinse)

Order Code: ZT3083417S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Bottle Size ml: 5000.
Capacity L: 5.
Capacity ml: 5000.
Pack Quantity: 1.
Product Type: Hand care.Quick acting and effective 70% alcohol hand gel. Protective against harmful viruses. Kills 99.9% of bacteria. Achieved BSEN 14476. This is the virucidal standard that has been tested against viruses including Covid 19. Fast drying. No water or towel required. Compatible with pelican pump 417611

See full description
Specifications for 5L Alcohol Hand Sanitiser (Gel or Rinse)
  • Pack Quantity
    1
  • Capacity
    5L
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome