80% Alcohol Hand Sanitiser Gel, Pump, 500ml

Order Code: ZT1719488S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£5.174%


Description

80% Alcohol Hand Sanitiser Rub instantly sanitises the hands with no need to rinse.

Features and Benefits
• Antibacterial action kills 99.999% bacteria
• Premium quality formula leaves the skin feeling soft and the hands clean

Notes
WHO1 specification

See full description
Specifications for 80% Alcohol Hand Sanitiser Gel, Pump, 500ml
  • Capacity
    500ml
  • Product Type
    Alcohol Hand Sanitisers
  • Fragrance
    Fragrance Free
  • Standards Met
    EN14476
    EN1500
    EN1276
  • MFR Part No.
    ORC189
  • Package Type
    Pump Bottle
  • Contains Alcohol
    Yes
  • Type
    Gel
  • Size
    500ml