Advanced Hygienic Hand Sanitising Foam 700ml Pack of 3

Order Code: ZT4190747S

£59.99 Inc VAT (20%)


Description

An hygienic hand sanitizing foam that feels great to use and is clinically proven to maintain skin health.¹, Includes moisturizers to help keep skin healthy, Kills 99.99% of most common germs that may be harmful, Conforms to: Bactericidal according to EN 1500 (hand sanitizer), EN 12791 (surgical rub), virucidal according to EN 14476, 70% alcohol formulation is suited for frequent use by hospital staff, No-rinse hygienic hand rub, Specially formulated with moisturizers to leave hands feeling soft and refreshed, Recommended on hands that are lightly soiled & in conjunction with a hand hygiene regime, Passed food tainting test in accordance with EN 4120:2007, SMART-FLEX bottle design uses 30% less material than HDPE, Controlled collapse technology maintains bottle shape longer while emptying, Box of 3Purell Dispenser Code: GJ1320-04

See full description
Specifications for Advanced Hygienic Hand Sanitising Foam 700ml Pack of 3
  • Colour
    Transparent
  • Size
    700ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome