Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Alcohol Free 5L Hand Sanitising Solution
By Slingsby
Order Code:
ZT3083505S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/alcohol-free-5l-hand-sanitising-solution/p/ZT3083505S
Add to quotation
View all Hand Sanitisers
Description
NILAQUA ALCOHOL FREE, 5 LITRE REFILL WILD CHERRY FRAGRANCE
Tags:
#BulkDiscount
Specifications
Specifications for Alcohol Free 5L Hand Sanitising Solution
Product Type
Hand Sanitising Solution
Volume
5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome