Alcohol Free Foam Hand Sanitiser 6 x 600ml

Order Code: ZT3083832S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Bottle Size ml: 600.
Capacity L: 0.6.
Capacity ml: 600.
Case Quantity: 6.
Colour: White.
Container Type: Foam top pump dispenser.
Depth mm: 70.
Height mm: 240.
Pack Quantity: 6.
Width mm: 70.Kills 99.9999% of bacteria. Remains active for 6 hours on skin. Kills MRSA, Norovirus and, E Coli. 100% Biodegradable. Non irritant and skin kind. Child safe and food safe. Non flammable. Effective even when dry. 6 x 600ml.

See full description
Specifications for Alcohol Free Foam Hand Sanitiser 6 x 600ml
  • Colour
    White
  • Pack Quantity
    6
  • Capacity
    0.6L
  • Volume
    0.6L
  • Case Quantity
    6
  • Depth
    70mm
  • Width
    70mm
  • Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome