Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Alcohol Free Hand Sanitiser 1L, Pack of 6 Sosanra
By Raphael
Order Code:
ZT1551453S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/alcohol-free-hand-sanitiser-1l-pack-of-6-sosanra/p/ZT1551453S
Add to quotation
View all Hand Sanitisers
Description
Raphael Alcohol Free Hand Sanitiser 1L (Pack of 6) SOSANRA
Specifications
Specifications for Alcohol Free Hand Sanitiser 1L, Pack of 6 Sosanra
MFR Part No.
NH07745
Depth
310mm
Weight
6.526kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome