Antisept-D Hand Sanitiser Virucidal or Limited Virucidal 20 L GHS02/07

Order Code: ZT4132173S

£229.99 Inc VAT (20%)


Description

ANTISEPT-D hand sanitiser, virucidal or limited virucidal, 20 l, GHS02/07. Supplied = assembled. Contents = 20 l. Area of application = hospitals, industry, universal, for disinfectant treatment. Hazard class = GHS02, GHS07. Product type = hand disinfectants. Contains glycerine as a replenishing agent. Virucidal or limited virucidal when 3 ml is used for 30 seconds. For protection from: enveloped viruses (such as coronavirus) , bacteria, fungi and other viruses. Disinfection of hands and surfaces up to 2 m². Hand disinfectant in accordance with the general ruling issued by the Federal Institute for Occupational Safety and Health (BAuA) - formulation no. 4. Can be used anywhere - suitable for all industries. Free from colourings and fragrances. Very important in times like these: hand sanitiser to protect users from enveloped viruses such as SARS-CoV-2 (coronavirus) , bacteria, fungi and other viruses. ANTISEPT-D is a hand disinfectant in accordance with the general ruling issued by the Federal Institute for Occupational Safety and Health (BAuA) - formulation no. 4, recommended by the World Health Organisation (WHO) Can be used anywhere in industry: in your company, in public facilities, hospitals, supermarkets, etc. ANTISEPT-D hand sanitiser will ensure you are on the safe side! Application: apply a sufficient amount to dry hands and rub in (for external use only) Note: avoid contact with eyes, mucous membranes and open wounds. Use biocidal products with caution. Always read the label and product information before use.

See full description
Specifications for Antisept-D Hand Sanitiser Virucidal or Limited Virucidal 20 L GHS02/07
  • Product Type
    Hand Disinfectant
  • Hazard Class
    GHS02
    GHS07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome