AutoFoam 1000ml Refill Alcohol Plus Sanitiser BPR

Order Code: ZT4793629S

£17.99 Inc VAT (20%)


Description

These AutoFoam and FLex™ Refill Alcohol Plus Sanitisers are effective, fast-acting hand sanitisers that kill 99.99% of common germs. Fully tested and proven to be bactericidal, virucidal, and yeasticidal, these sanitisers disinfect hands in just 30 seconds, providing quick and reliable hand hygiene solutions.

Features and Benefits
• Proven efficacy against common bacteria, viruses, and yeasts killing 99.9% of all germs
• Fast Acting, Disinfecting hands in just 30 seconds
• Contains 70% alcohol, making the sanitisers WHO-Compliant
• Moisturising formula Includes ingredients to help prevent skin dryness

Standards
• EN1500
• EN1276
• EN13727 + A2
• EN14476 + A1
• EN14476 + A2
• EN1650 + A1
• EN13624

See full description
Specifications for AutoFoam 1000ml Refill Alcohol Plus Sanitiser BPR
  • Contains Alcohol
    Yes
  • MFR Part No.
    2146691
  • Type
    Sanitiser
  • Series
    AUTOFOAM
  • Size
    1000ml
  • Package Type
    Pouch
  • Standards Met
    BS EN 12054
    BS EN 1276
    BS EN 13727
    BS EN 1650
    BS EN 1500
    BS EN 13624
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome