Cleaner & Sanitiser Ready to Use 5L

Order Code: ZT1730606S

Qty of 2 for
£63.98 Inc VAT (20%)
£31.99 each
£75.9815.5% off
QuantityPriceDiscount
1 - 9£31.990%
10 - 19£30.714%
20 +£29.438%

This product must be ordered in multiples of 2

Description

Zwype is a ready to use anti-bacterial and virucidal, alcohol and chlorine free solution for cleaning and sanitising general areas. Non-tainting, with a no rinse formula, Zwype can be used on all hard surfaces to kill bacteria and viruses including enveloped viruses.
KILLS 99.999% OF BACTERIA & VIRUSES IN 30 SECONDS ** Bactericidal BS EN 1276 contact time 30 seconds, Virucidal BS EN 14476 contact time 30 seconds.
Use daily as a 2 step process to clean, sanitise and maintain clean and hygienic conditions.
Suitable for use in food plants and preparation environments.

See full description
Specifications for Cleaner & Sanitiser Ready to Use 5L
  • Volume
    5L
  • Product Type
    Cleaner & Sanitiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome