Clover AHS Alcohol Hand Gel 300ml 6 x 300 ml

Clover AHS Alcohol Hand Gel 300ml 6 x 300 ml

Order Code: ZT2620568S

£27.99each Inc VAT (20%)
£3,358.80 minimum order value

Minimum order quantity: 120.

Description

Clover AHS Alcohol Hand Gel an easy to use quick drying treatment that ensures effective cleaning of hands and skin. This sanitiser is also enriched with added moisturisers to stop hands from drying out - even after regular use! It has a fragrance-free formula too, meaning it can be safely used in kitchens and food prep areas without risk of tainting your ingredients.
Clover AHS Features: - Contains effective emollients for kindness to skin. - Antiseptic to EN 1040 (2005). Kills bacteria to European Standard. - Suitable for use in the food industry, un-perfumed and non-tainting. - Suitable for the health care industry to prevent spread of contaminating organisms.

See full description
Specifications for Clover AHS Alcohol Hand Gel 300ml 6 x 300 ml
  • Material
    Bottle
  • Size
    300ml
  • Product Type
    Hand Sanitisers
  • Volume
    300ml