Container Hand Pump 5L

Container Hand Pump 5L

Order Code: ZT2622092S

£12.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.190%
5 - 9£11.704%
10 - 19£11.218%
20 +£10.7312%

Currently unavailable

Description

• Hand pump that fits 5L containers with a 38mm screw top.
• Features quick-fit nozzle.
• Mess and waste liquid eliminated.
• Suitable for a wide variety of viscous products, such as engine oil, coolant and detergents etc.
• Includes a set of three clear hoses; 8, 13.5, 59cm.
• Dispenses 30ml per stroke.
• Model No. TP5000

See full description
Specifications for Container Hand Pump 5L
  • MFR Part No.
    TP5000
  • Weight
    0.1kg