Cutan Foaming Hand Sanitiser Cartridge 1L - CFS39H

Cutan Foaming Hand Sanitiser Cartridge 1L - CFS39H

Order Code: ZT4176688S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

For use with the Deb Cutan Hand Sanitiser dispenser, this 1 litre refill cartridge of alcohol foam sanitiser provides effective disinfection for physically clean hands and conforms to EN 1500 for hand disinfection. For use without water, the sanitiser is dye, colorant and perfume free and is ideal for use in the healthcare industry.
For use with Deb Cutan hand sanitiser dispenser
Alcohol foam sanitiser
Conforms to EN 1500 for hand disinfection
For use without water
Dye, colorant and perfume free
Contains 80% alcohol
1 litre

See full description
Specifications for Cutan Foaming Hand Sanitiser Cartridge 1L - CFS39H
  • Package Type
    Refill Cartridge
  • Volume
    1L
  • Colour
    Transparent
  • Fragrance
    Fragrance Free
  • Product Type
    Dispenser Refill
    Hand Soap, Creams & Lotions
  • For Use With
    Deb Dispensers
  • Pack Quantity
    1L