Cutan Gel Hand Sanitiser Refill 1 Litre 6 x 1 Litre

Order Code: ZT2426187S

£119.99 Inc VAT (20%)


Description

Deb Cutan Alcohol Gel Hand Sanitiser - the fundamental first step in hand hygiene best practice. Effective - provides a broad spectrum of activity against yeast, moulds, bacteria and viruses, meets the requirements of EN1500, EN1275 and EN1276. Disinfects Skin - specially formulated, with ethyl alcohol and propyl alcohol, to rapidly disinfect physically clean skin. Added Emollients - contains glycerin and panthenol to minimise the drying effects usually associated with alcohol rubs. Easy to Use - gel quickly spreads on the skin to allow for quick and effective use. Instant Action - starts working immediately to rapidly kill bacteria, yeasts and moulds. Glove Compatible - can be used prior to applying gloves. Quick Drying - dries in approximately 30 seconds to leave the skin sanitised and pleasantly conditioned. Dermatologically tested - formula has been tested to prove it is non-irritant.

See full description
Specifications for Cutan Gel Hand Sanitiser Refill 1 Litre 6 x 1 Litre
  • Material
    Cartridge
  • Size
    1L
  • Product Type
    Deb Skin Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome