Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Dentisan Dentisure Alcohol-Free Sanitiser Hand Foam 1L
Order Code:
ZT2914788S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.61
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/dentisan-dentisure-alcohol-free-sanitiser-hand-foam-1l/p/ZT2914788S
Add to quotation
View all Hand Sanitisers
Description
Dentisan Dentisure Alcohol-Free Sanitiser Hand Foam 1L COV1234
Tags:
#BulkDiscount
Specifications
Specifications for Dentisan Dentisure Alcohol-Free Sanitiser Hand Foam 1L
Product Code
COV1234
Pack Size
Each
Product Type
Hand Sanitisers
Size
1L
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome