Fresh 500ml Medical Grade 70% Alcohol Gel Pump - Pack (24)

Fresh 500ml Medical Grade 70% Alcohol Gel Pump - Pack (24)

Order Code: ZT2821857S

£89.99 Inc VAT (20%)


Description

Fresh Antibacterial Hand Gel Sanitiser/Cleanser 500ml {70% Medical Alcohol}The hand sanitiser is ready to use immediately without the need to add water or wash your hands after use making it quick and simple to use.The alcohol hand gel kills 99.99% of all bacteria and has a reduced risk of irritation.Sanitizer is quick and effective at killing 99.99 percent of all bacteriaHand gel doesn't leave a sticky residueNo water or towel requiredAlcohol hand gel comes out of pump dispenserContains 70 percent Isopropyl alcohol1 x 500ml Bottle

See full description
Specifications for Fresh 500ml Medical Grade 70% Alcohol Gel Pump - Pack (24)
  • Pack Quantity
    24
  • Volume
    500ml
  • Type
    Medical Grade