H085 Safezone Antiviral Sanitiser 6 x 750 ml

Order Code: ZT2620914S

£41.99 Inc VAT (20%)


Description

Enov SafeZone H085 Antiviral Sanitiser is a spray and go sanitiser suitable for use on any water washable surface, effective against viruses including Coronavirus.A ready to use surface cleaner which is proven to kill 99.99% of bacteria and viruses within minutes. Alcohol sanitiser is ideal for cleaning multi surface contact points such as door handles, push plates, touch screen panels etc.
Why choose Enov SafeZone H085 Antiviral Sanitiser?Enov SafeZone H085 Antiviral Sanitiser is a sanitiser suitable for use on any water washable surface.This Surface Sanitiser has the latest formulation and associated efficacy test data to ensure it is the most effective product in the alcohol sanitiser range.It is certified to EN 1276, EN 13697 and effective according to EN 14476 against enveloped viruses, including Coronavirus.Enov SafeZone H085 Antiviral Sanitiser is residue free and fast drying - no need to rinse off.It is suitable for use in chilled environments
Where can you apply Enov SafeZone H085 Antiviral Sanitiser?Professional Surface Sanitiser can be used on any water washable surface.Spray onto a clean surface ensuring it is completely covered and allow one minute contact time.For surfaces below 7 degrees Celsius, allow a two minute contact time.No need to rinse off.
NBAlcohol based products are flammable and not suitable for large scale disinfection. Use only from the triggerspray
BiodegradabilityAll surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml **please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for H085 Safezone Antiviral Sanitiser 6 x 750 ml
  • Size
    750ml
  • Product Type
    Surface Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome