Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Hand Gel 50ml - DUCAG50MLPK1
Order Code:
ZT2920523S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/hand-gel-50ml-ducag50mlpk1/p/ZT2920523S
Add to quotation
View all Hand Sanitisers
Description
Hand Gel 50ml DUCAG50MLPK1
Tags:
#BulkDiscount
Specifications
Specifications for Hand Gel 50ml - DUCAG50MLPK1
Pack Size
Each
Product Code
DUCAG50MLPK1
Pack Quantity
1