Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Hand Sanitiser, 400ml
Order Code:
ZT1401327X
£12.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/hand-sanitiser-400ml/p/ZT1401327X
Add to quotation
Schedule an order and save 5%
View all Hand Sanitisers
Description
This 70% alcohol hand cleanser is effective against a wide range of bacteria, fungi, and viruses.
Specifications
Specifications for Hand Sanitiser, 400ml
Contains Alcohol
Yes
Package Type
Flip Top Bottle
Type
Gel
Size
400ml
MFR Part No.
400MLSANITISER
Fragrance
Fragrance Free
Standards Met
BS EN 1276
BS EN 14476
BS EN 1500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome