Hand Sanitiser 70% 500ml Pump Top

Order Code: ZT1326415S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Perfect size to put on your desk or workspace for quick application. 70% alcohol based. Kills 99.99% of bacteria on your skin rapidly. Made from 70% alcohol. Unlike some sanitisers, this gel will not only cleanse and sanitise your hands, but will leave them soft and moisturised.

Specifications for Hand Sanitiser 70% 500ml Pump Top
  • Fragrance
    Fragrance-Free
  • Type
    Hand Soap, Creams & Sanitiser
  • MFR Part No.
    PP4230
  • Colour
    Transparent
  • Weight
    584g
  • Material
    Plastic
  • Volume
    500ml
  • Form
    Hand Sanitiser