Hand Sanitiser, 70% Ethanol, 500ml Flip Top

Order Code: ZT3294557S

£6.59each Inc VAT (20%)
£98.85 minimum order value

Minimum order quantity: 15.

Description

Kills 99.9% of germs, bacteria and viruses.

Features and Benefits
• Anti-bacterial due to 70% alcohol WHO recommended formulation
• Conforms to British Standards EN 1276 & EN 1500
• Fast drying, rapid acting and non tacky

*Images are for illustration purposes only*

See full description
Specifications for Hand Sanitiser, 70% Ethanol, 500ml Flip Top
  • Package Type
    Flip Top Bottle
  • Size
    500ml
  • Contains Alcohol
    Yes
  • Standards Met
    EN 1276
    EN 1500
  • Fragrance
    Fragrance Free
  • Type
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome