Hand Sanitiser, 75% Alcohol, 50ml Pump Spray

Order Code: ZT3294519S

£2.59each Inc VAT (20%)
£103.60 minimum order value
QuantityPriceDiscount
1 - 49£2.590%
50 - 99£2.494%
100 +£2.388%

Minimum order quantity: 40.

Description

Kills 99.9% of germs, bacteria and viruses.

Features and Benefits
• Anti-bacterial due to 75% alcohol WHO recommended formulation
• Conforms to British Standards EN 12791
• Fast drying, rapid acting and non tacky

*Images are for illustration purposes only*

See full description
Specifications for Hand Sanitiser, 75% Alcohol, 50ml Pump Spray
  • Fragrance
    Fragrance Free
  • Package Type
    Spray Bottle
  • Contains Alcohol
    Yes
  • Type
    Liquid
  • Size
    50ml
  • Standards Met
    EN 12791

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome