Hand Sanitiser Cutan Foam 1L - Pack of 6

Hand Sanitiser Cutan Foam 1L - Pack of 6

Order Code: ZT5533833S

£129.99 Inc VAT (20%)


Description

Alcohol-Based Foam Hand SanitiserBactericidal Virucidal Yeasticidal MycobactericidalWHERE TO USE:For all healthcare environments who wish to use an alcohol based hand sanitiser as recommended by the WHOComplete broad spectrum activity - highly effective bactericidal (EN1500) virucidal (EN14476) yeasticidal (EN1650) and mycobactericidal (EN14348) activity.Kills 99.999% of many common germsContains natural hamamelisastringent extract - helps to prevent the skin from softening when sweating during glove useClinically proven skin friendly formula - independently tested and proven to prevent skin dryness even after frequent usePerfume-free and dye-free - helps reduce potential for allergic reaction and skin irritation. Ideal for people who are sensitive to fragrancesContains moisturisers - the smooth gel is extremely pleasant for frequent use in-between hand washing encouraging maximum compliance due to the moisturising agents Glycerinand Panthenol

See full description
Specifications for Hand Sanitiser Cutan Foam 1L - Pack of 6
  • Form
    Foam
  • Product Type
    Hand Sanitisers
  • Fragrance
    Perfume Free
  • Volume
    1L