Hand Sanitiser Cutan Gel 1L - Pack of 6

Hand Sanitiser Cutan Gel 1L - Pack of 6

Order Code: ZT5534085S

£102.99 Inc VAT (20%)


Description

Alcohol-Based Gel Hand Sanitiser Bactericidal ·Virucidal ·Yeasticidal ·MycobactericidalWHERE TO USE: For all healthcare environments who wish to use an alcohol based hand sanitiser as recommended by the WHO Complete broad spectrum activity - highly effective bactericidal (EN1500) virucidal (EN14476) yeasticidal (EN1650) and mycobactericidal (EN14348) activity. Kills 99.999% of many common germs Contains natural hamamelisastringent extract - helps to prevent the skin from softening when sweating during glove use Clinically proven skin friendly formula - independently tested and proven to prevent skin dryness even after frequent use Perfume-free and dye-free - helps reduce potential for allergic reaction and skin irritation. Ideal for people who are sensitive to fragrances Contains moisturisers - the smooth gel is extremely pleasant for frequent use in-between hand washing encouraging maximum compliance due to the moisturising agents Glycerinand Panthenol

See full description
Specifications for Hand Sanitiser Cutan Gel 1L - Pack of 6
  • Volume
    1L
  • Fragrance
    Perfume Free