Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Hand Sanitiser Gel 70% 500ml
By Cleenol
Order Code:
ZT5533374S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 3rd Apr
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/hand-sanitiser-gel-70-500ml/p/ZT5533374S
Add to quotation
View all Hand Sanitisers
Description
A 70% alcohol hospital specification clear hand sanitizing gel.
Specifications
Specifications for Hand Sanitiser Gel 70% 500ml
Product Type
Hand Sanitiser Gel
Volume
500ml