Hand Sanitiser Gel on The Go 50ml (Pack of 12) - 3028667

Hand Sanitiser Gel on The Go 50ml (Pack of 12) - 3028667

Order Code: ZT4177195S

£17.99 Inc VAT (20%)


Description

Dettol On The Go hand sanitiser gel is a handy, travel sized hand gel that easily fits into the bag or pocket. Killing 99.9% of bacteria and viruses without the need for soap or water. Simply squeeze a thumbnail size amount into the palm of hands and briskly rub them together until dry. Supplied in a handy 50ml flip-top bottle, this pack contains 12 bottles.
Antibacterial hand sanitiser gel
Kills 99.9% of bacteria and viruses
Easy to use while on the go
Contains Aloe Vera extracts
Rinse free and non-sticky
Handy flip-top bottle
Volume: 50ml
Pack of 12

See full description
Specifications for Hand Sanitiser Gel on The Go 50ml (Pack of 12) - 3028667
  • Form
    Gel
  • Product Type
    Hand Sanitiser Gel
  • Volume
    50ml
  • Colour
    Transparent