Hand Sanitiser Gel Pump Action Bottle 500ml

Hand Sanitiser Gel Pump Action Bottle 500ml

Order Code: ZT1399424X

£12.99 Inc VAT (20%)


Description

Hand sanitiser gel pump action bottle is a ready to use alcohol based hand gel cleanser. Ideal immediate protection from virus and to maintain a covid-19 safe environment.

Features and Benefits
• Easy to operate pump action bottle for fast protective application
• Ready to use premixed alcoholic cleansing formula
• Quick effective way to protect employees and visitors against common virus and bacteria were no hand washing facilities are available
• Improves skin hydration leaving hands feeling smooth after use

Typical Applications
• Hospitals
• Schools
• Bars and restaurants
• Hygiene critical settings
• Laboratories
• Healthcare
• Offices
• Retail & supermarkets
• Gyms
• Industrial

Notes
• Store in a ventilated cool area
• Colorless gel
• Liquid
• Keep container closed

Warnings
• Highly flammable - Keep away from sources of ignition

See full description
Specifications for Hand Sanitiser Gel Pump Action Bottle 500ml
  • Type
    Gel
  • Size
    500ml
  • MFR Part No.
    WSZHSG500
  • Package Type
    Pump Bottle
  • Contains Alcohol
    Yes
  • Fragrance
    Fragrance Free
  • Standards Met
    BS EN 12791
    BS EN 1500
    BS EN 14348
    BS EN 13624
    BS EN 1650
    BS EN 1276
    BS EN 13727
    BS EN 12054