Hand Sanitiser Rub Alcohol-Free Jerry Can 5L - 2W11364

Hand Sanitiser Rub Alcohol-Free Jerry Can 5L - 2W11364

Order Code: ZT4176891S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.616%


Description

Alcohol-free hand sanitising rub kills 99.99% of bacteria and viruses. With antiviral action. Certified to EN1276, EN1500 and EN14476. With a subtle citrus fragrance. Supplied in a 5L bottle. Made in Britain. Citrus fragrance.
Hand sanitiser rub with antibacterial action
Antiviral action
Alcohol-free
Kills 99.99% germs and viruses
Certified to EN1276, EN1500 and EN14476
Made in Britain
Citrus fragrance
5 Litre bottle

See full description
Specifications for Hand Sanitiser Rub Alcohol-Free Jerry Can 5L - 2W11364
  • Fragrance
    Citrus
  • Product Type
    Hand Sanitiser Rub
  • Volume
    5L