InstantFoam Complete 1L, Pack of 6

Order Code: ZT2658932S

£69.99 Inc VAT (20%)


Description

This alcohol-based hand sanitiser utilises the power of Deb® Foam Technology to sanitise hands with no sticky gelling agents or water required. The fragrance-free formula is quick to take effect and kills 99.999% of most common germs and viruses to give you clean hands and peace of mind.

Features and Benefits
• No water required to kill 99.999% of bacteria and germs in just 15 seconds
• Hypoallergenic foam formula is ideal for frequent use, leaving hands feeling refreshed, smooth and soft
• Contains no gelling agents to leave hands feeling sticky
• Non-tainting and glove compatible formula is ideal for use in any food handling environment
• Contains moisturisers and is proven to prevent skin dryness even after frequent use

See full description
Specifications for InstantFoam Complete 1L, Pack of 6
  • Capacity
    6 x 1L
  • Contains Alcohol
    Alcohol Based
  • Size
    1L
  • Type
    Foam Hand Sanitiser
  • MFR Part No.
    DIS1000ML
  • Series
    InstantFOAM®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome