InstantFOAM Complete Hand Sanitiser Cartridge 1 Litre

InstantFOAM Complete Hand Sanitiser Cartridge 1 Litre

Order Code: ZT3113647S

£22.99 Inc VAT (20%)


Description

The SC Johnson Professional InstantFOAM® Complete Hand Sanitiser has a highly effective formula which kills 99.999% of many common germs. Fully tested and proven to be bactericidal, virucidal, yeasticidal and mycobactericidal. Suitable for use in any hygiene sensitive environment, or where higher levels of hand hygiene are required. Also suitable for use at food facilities. Dispensed as a foam that rapidly and easily rubs across hands, providing the user with complete control of the product, preventing the dripping and splashing associated with using liquid alcohol sanitisers. Unlike alcohol gel sanitisers, the product does not contain gelling agents that leave the hands feeling sticky, particularly after multiple use. Perfume-free and dye-free, hypoallergenic formula. Formulated to have low allergic potential to the skin and assessed by an independent toxicologist. Awarded with the quality seal ECARF. Ideal for persons suffering from allergies and suitable for sensitive and eczema-prone skin. Glove compatible, suitable for use with latex, vinyl and nitrile gloves. Supplied in a 1 litre Cartridge. Compatible with Sanitiser Dispenser 1 litre (SCJSAN1LDS) .

See full description
Specifications for InstantFOAM Complete Hand Sanitiser Cartridge 1 Litre
  • Capacity
    1L
  • Size
    1L
  • Type
    Hand Cleaner
  • Cream Type
    Hand Cleaner