Jeyes C1 Defence Liquid Cleaner Sanitiser 6 x 750 ml

Jeyes C1 Defence Liquid Cleaner Sanitiser 6 x 750 ml

Order Code: ZT2620343S

£27.99 Inc VAT (20%)


Description

Use Jeyes C1 Defence Liquid Cleaner Sanitiser to kill food poisoning bacteria to EN 1276, dilute 1: 40 (125ml per 5 litres water) and allow 5 minute contact timeFor spray & wipe sanitising to EN 1276, dilute 1:10 (75ml per 750ml trigger bottle) and allow 30 second contact timeFor non food contact surfaces (i.e General Cleaning), dilute 1:200 or 25ml per 5 litres water
Description Liquid Cleaner Sanitiser for use in kitchen and catering areasPowerful Cleaner Sanitiser - Fragrance Free - Effective sanitiser - Reduces the risk of cross-contamination and food poisoning - Kills bacteria, effective against Salmonella, Listeria, E-coli, C-diff, Norovirus and MRSA. - Conforms to EN 1276
- Powerful cleaner sanitiser- Kills Norovirus- Passes EN1276- Fragrance free- Non-tainting- For use on all hard sufraces in the kitchen
ApplicationFor use on all hard surfaces in the kitchen
Directions Food Contact Surfaces - To kill food poisoning bacteria to EN 1276 Dilute 1: 40 (125ml per 5 litres water) and allow 5 minute contact time. - For spray & wipe sanitising to EN 1276 dilute 1:10 (75ml per 750ml trigger bottle) and allow 30 second contact time. - To kill Norovirus first clean the surface with C1, C2 or C3. Then dilute C1at 1:10 and allow 5 minutes contact time before wiping with a clean cloth. Non Food Contact Surfaces (i.e General Cleaning) - Dilute 1:200 or 25ml per 5 litres water
Price based on case of 6 x 750ml ** please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Jeyes C1 Defence Liquid Cleaner Sanitiser 6 x 750 ml
  • Material
    Multi Surface
  • Colour
    Cleaner
  • Size
    750ml
  • Product Type
    Kitchen Sanitiser