Kleenmist Safeclean Sanitiser Spray (500ml) Pack of 12

Order Code: ZT2606935S

£99.99 Inc VAT (20%)


Description

Kleenmist Safeclean sanitiser spray kills more than 99.99% and inhibits the growth of bacteria and viruses (including enveloped viruses such as the coronavirus) on a variety of surfaces with a single coating, which is perfect for high touch points such as handles, handrails, doors, tables and desks.

It is safe to use on any surface, on skin and is alcohol free, meaning that there is no drying or irritation to the skin. And it’s ideal for offices, conference centres, sports clubs, educational and care facilities, vehicles and entertainment and hospitality venues such as restaurants and pubs.

Active biocides provide a longer lasting protection than alcohol-based preparations.

It does not stain, is non-corrosive, and will give a streak and smear-free finish to most polished surfaces, including glass and stainless steel.

See full description
Specifications for Kleenmist Safeclean Sanitiser Spray (500ml) Pack of 12
  • Pack Quantity
    12
  • Product Type
    Sanitiser Spray
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome