Medsan Alcohol Free Hand Sanitiser 250ml

Medsan Alcohol Free Hand Sanitiser 250ml

Order Code: ZT1029422X

£5.29 Inc VAT (20%)


Description

A ready to use chlorhexidine lotion based alcohol-free hand sanitiser, moisturiser and light-duty barrier cream in a pump bottle. For broad and safe bug killing properties up to two hours after application, also protects against ingress of dirt and bugs. Easily absorbed into the skin, non-greasy and moistens skin unlike alcohol based sanitisers. Can be used in Food preparation and healthcare applications.
Conforms to: BS EN13704, BS EN1276 and BS EN13727.

See full description
Specifications for Medsan Alcohol Free Hand Sanitiser 250ml
  • Type
    Gel
  • Package Type
    Pump Bottle
  • Contains Alcohol
    No
  • Size
    250ml
  • Standards Met
    EN13727
    EN13704
    EN1276
  • MFR Part No.
    6043995
  • Series
    Medsan™
  • Fragrance
    Fragrance Free