Mini Wet Wipe Dispenser Desktop and Wall Mountable In Granite Stone Finish. 1 Roll of 500 Sheets

Mini Wet Wipe Dispenser Desktop and Wall Mountable In Granite Stone Finish. 1 Roll of 500 Sheets

Order Code: ZT3083434S

£129.99 Inc VAT (20%)


Description

Colour: Grey.
Colour: Grey granite.
Height mm: 300.
Material: Polyethylene.
Pack Quantity: 1.
Product Type: Dispenser.
Width mm: 210.Wipes kill 99.9% of germs and bacteria. Dispenser is portable or wall mounted. Supplied with stainless steel wall bracket. Wipes are kind to hands and do not damage fabrics or equipment. Protects surfaces for up to 30 days. Encourages single wipe dispensing to avoid waste. Maximum capacity: 500 wipes. Weighted rubber base for stability.

See full description
Specifications for Mini Wet Wipe Dispenser Desktop and Wall Mountable In Granite Stone Finish. 1 Roll of 500 Sheets
  • Colour
    Grey
  • Pack Quantity
    1
  • Material
    Polyethylene
  • Height
    300mm
  • Width
    210mm