Odourless Catering Sanitiser 5L Bilk Bottle 201TFN

Order Code: ZT1542209S

£12.99 Inc VAT (20%)


Description

This neutral, odourless 2Work Catering Sanitiser is ideal for daily disinfection in food environments. Suitable for most hard surfaces, the sanitiser kills 99.999% of bacteria including MRSA, Salmonella, E.coli and Pseudomonas Aeruginosa and conforms to BS EN 1276. This pack contains 1 bulk 5 litre bottle.
Neutral, odourless sanitiser
Suitable for food environments
Kills 99.999% of bacteria including MRSA, Salmonella, E.coli and Pseudomonas Aeruginosa
Conforms to BS EN 1276
Suitable for use on most hard surfaces
Contains 1 - 10% alcohol
5 litres per bottle
Dilution: 1:80
For Professional Use Only

See full description
Specifications for Odourless Catering Sanitiser 5L Bilk Bottle 201TFN
  • MFR Part No.
    2W71457
  • Weight
    5.4kg
  • Fragrance
    Odourless
  • Volume
    5L
  • Product Type
    Catering Sanitiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome