Osler & Walsh 80% Alcohol Hand Gel

Osler & Walsh 80% Alcohol Hand Gel

Order Code: ZT1258069P

£3.19 Inc VAT (20%)


Description

Osler & Walsh 80% Alcohol Hand Gel kills 99.9% of bacteria and viruses in under 20 seconds for robust protection.Moisturizing Formula: Infused with built-in moisturizers, ensuring safety while keeping hands soft and hydrated.Certified and Tested: Independently certified and tested by UK Laboratories, ensuring effectiveness and quality.Convenient 500ml Bottle: Now available in a 500ml bottle, perfect for home or work use with an easy-to-use pump dispenser.Ideal for Refilling: Designed for easy refilling from larger 5L bottles, ensuring a continuous supply.Antibacterial and Antiviral: Suitable for home and commercial use, promoting overall hand hygiene.Refreshed and Protected: Leaves hands refreshed and protected, providing a hygienic and luxurious experience.No Water or Towels Needed: Rub into hands for 20 seconds, allowing to dry naturally – no water or towels required for convenient use.

See full description
Specifications for Osler & Walsh 80% Alcohol Hand Gel
  • MFR Part No.
    79822SP
  • Fragrance
    Citrus
  • Type
    Hand Soap, Creams & Lotions
  • Form
    Hand Sanitiser
  • Pack Size
    500ml
  • Standards
    Conforms to BS EN1276
  • Pack Quantity
    500ml