Premium Alcohol Hand Cleanser and Surface Sanitiser

Premium Alcohol Hand Cleanser and Surface Sanitiser

Order Code: ZT3083161S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Bottle Size ml: 500.
Capacity L: 0.5.
Capacity ml: 500.
Case Quantity: 8.
Container Type: Spray bottle.
Pack Quantity: 8.
Product Type: Hand care.Quick drying with moisturiser. 70% alcohol. Contains emollients to protect your hands. No need to wash hands after use. Manufactured in the UK. Also effective as a surface sanitiser. Supplied as 8 x 500m hand spray bottles.

See full description
Specifications for Premium Alcohol Hand Cleanser and Surface Sanitiser
  • Pack Quantity
    8
  • Capacity
    0.5L
  • Case Quantity
    8
  • Volume
    0.5L