Rozsan Alcohol-Based Hand Sanitiser (70%) 2L Pouch

Rozsan Alcohol-Based Hand Sanitiser (70%) 2L Pouch

Order Code: ZT4797047S

£23.99 Inc VAT (20%)


Description

The Rozalex® Rozsan™ Alcohol Hand Sanitiser is a high-quality solution for maintaining hygiene in diverse environments. This sanitiser swiftly disinfects hands, eliminates harmful bacteria and promotes a safe and clean environment, providing peace of mind to users.

Features and Benefits
• Contains 70% cosmetic grade Ethanol by volume to ensure effective germ-killing action without drying out the skin
• Kills a wide range of harmful bacteria and viruses to maintain hygiene standards
• Keeps hands moisturised and prevents dryness with each use

Typical Applications
• Essential for doctors, nurses, and patients to maintain hand hygiene in hospitals, clinics, and medical offices
• Used by food handlers, chefs, and kitchen staff in restaurants, cafes, and food processing plants to prevent contamination
• Promotes hand hygiene among students, teachers, and staff in schools, colleges, and universities
• Provides employees and visitors with a convenient way to disinfect hands in corporate offices and business settings
• Ensures cleanliness for staff and customers in retail environments
• Used by commuters and transport staff in airports, train stations, and bus terminals to maintain hygiene on the go

Standards
• BS EN13727
• BS EN1276

See full description
Specifications for Rozsan Alcohol-Based Hand Sanitiser (70%) 2L Pouch
  • MFR Part No.
    6062215
  • Type
    Gel Hand Sanitiser
  • Contains Alcohol
    Alcohol Based
  • Package Type
    Pouch
  • Standards Met
    BS EN 13727
    BS EN 1276
  • Size
    2L
  • Series
    Rozsan
  • Fragrance
    Fragrance Free