Sanitex Instant Hand Gel 800 ml 6x800 Ml

Sanitex Instant Hand Gel 800 ml 6x800 Ml

Order Code: ZT3115168S

£79.99 Inc VAT (20%)


Description

Vectair Sanitex Instant Hand Gel
The Sanitex Soap refills and Instant Hand Gel, offer optimal hand hygiene. Hands stay hygienic and clean long after washing. Sanitex Luxury Foam and Luxury Liquid formulas ensure dirt is emulsified, making it easier to remove dirt from the skin in a regular hand washing process. The Instant Hand Gel for the Sanitex Dispenser is an instant, refreshing and caring alcohol based formula with anti-bacterial action without water. Designed to reduce the growth of micro-organisms on hands in areas where water is not available.
- Each soap refill is balanced and dermatologically tested. - Hands stay hygienic and clean long after washing. - All Sanitex refills are contained and delivered in recyclable packaging. - Push to dispense system - simple & hygienic dispensing method of soap and instant hand gel.

See full description
Specifications for Sanitex Instant Hand Gel 800 ml 6x800 Ml
  • Capacity
    6 x 800ml
  • Product Type
    Instant Hand Gel
  • Volume
    800ml