Sanitex XL Instant Hand Sanitiser 710ml Pump Bottle 6 x 710ml

Sanitex XL Instant Hand Sanitiser 710ml Pump Bottle 6 x 710ml

Order Code: ZT2427929S

£74.99 Inc VAT (20%)


Description

Sanitex XL Instant Hand Gel 70 Percent Alcohol Pump Bottle 750ml is an instant refreshing and caring alcohol based formula which can clean hands and prevent the spread of bacteria. Sanitex XL Instant hand gel can clean hands without the need for water. The hand gel contains 70% alcohol. The hand sanitiser is kind to hands. This product is also compatible with the Sanitex MVP Wall Bracket Bottle Holder for ease of use and storage.
Sanitex XL Instant Hand Gel 70 Percent Alcohol Pump Bottle 750ml is a instant refreshing and caring formula. Regulation: (EC) No 1223/2009 on Cosmetic products. Regulation: (EC) No 1907/2006 for Classification, Labelling and Packaging.
- Protect yourself from harmful bacteria and viruses - 70% alcohol formulation - No water required - Instant refreshing and caring formula - Pump Bottle XL - Regulation: (EC) No 1223/2009 on Cosmetic products - Regulation: (EC) No 1907/2006 for Classification, Labelling and Packaging - Volume 750ml

See full description
Specifications for Sanitex XL Instant Hand Sanitiser 710ml Pump Bottle 6 x 710ml
  • Size
    710ml
  • Material
    Bottle
  • Product Type
    Hand Sanitisers
  • Volume
    710ml