Sanitiser 100ml (PK-12)

Order Code: ZT3141325S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Cutan® InstantGEL™ Hand Sanitiser comes in a practical 100ml size - your ideal solution for maintaining impeccable hand hygiene. This hand sanitiser provides instant sanitisation and protection against germs, ensuring clean and healthy hands in a convenient and portable package.

Features and Benefits
• Perfume-free and dye-free
• Skin Hypoallergenic and dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin
• Suitable for frequent use in-between hand washing, due to moisturising agents Glycerin and Panthenol
• Dries rapidly, allowing you to resume your daily activities without any discomfort or inconvenience

Typical Applications
• Healthcare workers
• Front line workers

See full description
Specifications for Sanitiser 100ml (PK-12)
  • Capacity
    12 x 100ml
  • Size
    100ml
  • Package Type
    Flip Top Bottle
  • Type
    Gel Hand Sanitiser
  • MFR Part No.
    CAG100ML
  • Fragrance
    Fragrance Free
  • Contains Alcohol
    Alcohol Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome