Senses Alcohol Free Hand Sanitizer 2 x 5 Litre

Order Code: ZT2620448S

£51.99 Inc VAT (20%)


Description

Cleenol Senses Alcohol Free Hand Sanitizer an odourless non-tainting skin sanitizer designed for frequent use. Ideal for use in clinics, hospitals, on entering food production areas or before handling food.This product is formulated using predominantly vegetable derived bactericides and foaming agents and is a mixture of effective biocides, which quickly eliminate unwanted bacteria on the skin.
- Complies with the European Suspension Test BSEN1276 after 5 minutes and BSEN1500.- Conforms to EN14476:2013+A2:2019 killing 99.99% enveloped viruses with a 2 minute contact time.- Does not contain Triclosan.

See full description
Specifications for Senses Alcohol Free Hand Sanitizer 2 x 5 Litre
  • Size
    5L
  • Material
    Bottle
  • Product Type
    Hand Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome