Sosanra Raphael Alcohol Free Sanitiser 1L (PK-6)

Order Code: ZT2117251S

£50.99 Inc VAT (20%)


Description

Supplied as a pack of 6, this product contains 1 litre alcohol-free sanitiser suited for use with the MSDSMORA Raphael series manual dispenser. Ideal for use around offices, schools and public buildings, the refills are easy to install into your dispenser (dispenser sold separately).

Features and Benefits
• Suited for use with the NHP7801000A Raphael series manual dispenser
• Controlled dispensing to avoid wastage
• Each refill has a 1 litre capacity to dispense numerous controlled amounts of sanitiser
• Simple and effective way of ensuring hands are bacteria free
• Pack of 6 to ensure you have ample refill cartridges to hand

Typical Applications
• Warehouses
• Offices
• Schools
• Public Buildings

See full description
Specifications for Sosanra Raphael Alcohol Free Sanitiser 1L (PK-6)
  • Capacity
    6 x 1L
  • Series
    Raphael
  • Contains Alcohol
    No
  • MFR Part No.
    SOSANRA
  • Size
    1ml
  • Type
    Liquid
  • Package Type
    Refill Cartridge
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome